Beli monotaro screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Ratchet Screwdriver with BitDeskripsi:The stubby type ratchet driver can work even in a narrow place. The tip bit is also stored in the grip and it is easy to take out. t can be switched between forward rotation, fixed rotation and reverse rotation. It can be used as a regular driver by fixing it. For screw tightening and loosening workatribut:
- Set Contents: Plus: PH1, PH2, PH3 Minus: SL5, SL6, SL7
- Overall Length (mm): 100
- monotaro Hex Key Ball Point Long Arm Set (Kunci L)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Specification: Hardening products
- Set Contents: Diameter(L1xL2)(mm):10(224x40), 8(200x36), 6(180x32), 5(160x28), 4(140x25), 3(126x20), 2.5(112x18), 2(100x15), 1.5(90x14)
- Material: Chromium vanadium
- Shape: LONG L SHAPED, BALL POINT
- Hardness HRC: 53
- Package Weight (g): 484
- monotaro Screwdriver Set (Obeng)atribut:
- Blade Edge With Magnet: Yes
- Material: Chrome Molybdenum Surface Black Chrome Treatment, Thermoplastic Elastomer (Handle)
- Surface Processing: Surface Matte Chrome Treatment
- Tip Shape: Minus (-) / Plus (+)
- Axis Material: Chrome Molybdenum
- Handle Material: Thermoplastic Elastomer
- monotaro Full Turning Ratchet Handle (Gagang Ratchet)Deskripsi:Because the 180 degree head part rotates, bolt turning work can be performed in a place where it is deep or angular. For bolt turning work in a recessed place or angular placeatribut:
- Material: Chrome vanadium steel
- Gear Teeth Number: 72
- monotaro Impact Screwdriveratribut:
- Overall Length (mm): 175
- Plug Angle (mm): 12.7
- Blade Shape: +/-
- Grip Diameter (Ø mm): 36
- Package Weight (g): 786
- Set Contents: Bits: (-) 6, 8, 10 / (+) 2, 3, 4 (total length all 36mm)
- monotaro.id Lubricant Spray with Nozzle (Pelumas Anti Karat)Deskripsi:Lubricant ini cairan multifungsi yang dengan formulasi khusus untuk melindungi dan melumasi peralatan besi dan komponen mesin. Manfaat: 1. Cairan semprotan ini dapat menghilangkan kelengketan pada permukaan bahan logam. Contoh, bisa digunakan untuk menghilangkan oli, lemak,debu, kotoran serta karat dari permukaan logam. 2. Ideal untuk melepaskan mur dan baut yang berkarat dengan kemampuan penetrasi yang sangat kuat. Sangat efektif dalam pelumas dan anda bisa juga mengatasi masalah bunyi mendecit dari mesin. 3. Penetrating oil menggantikan kelembaban dan melindungi bahan logam dari karat dengan lapisan anti korosi yang bisa bertahan lama. Dapat menembus bagian yang tersembunyi dan melumasi hampir semua bagian.
- monotaro Hose remover pullerDeskripsi:It is a special tool to extract hose from pipe. In the connection part such as fuel hose and vacuum hose, insert the tip into the space between the pipe and hose (border) (silver on the hose side, black on the pipe side), it is possible to remove the hose from the pipe by just grasping the main body is. Pull out the hose from the pipeatribut:
- Width (mm): 27 (tip) / 70 (grip)
- Overall Length (mm): 200
- Operating Range (mm): 4-12.7 (pipe)
- monotaro Telescoping ratchet handle (Gagang Ratchet Fleksibel)Deskripsi:Produk ini juga sering disebut dengan Gagang Ratchet Fleksibelatribut:
- Material: Chrome Vanadium Steel
- Forwarding Angle (Degree): 5
- TEKIRO Hex Key Long Arm Metric Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2atribut:
- Size (mm): 2 - 10
- Content: 2, 2.5, 3, 4, 5, 6, 8, 10
- TEKIRO Hex Key Ball Point Long Arm Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET 9 PCS (PANJANG)TEKIRO Panjang Set Kunci L - Silver [9 pcs] merupakan set kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut. Terdiri dari kunci L berukuran 1.5mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, dan 10 mmContent :9 Pcs Long Hex Key 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadiumatribut:
- Size Range (mm): 1.5 - 10
- Material: Chrome Vanadium
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- monotaro Ratchet Handle (Lightweight Type) (Gagang Ratchet)Deskripsi:Produk ini juga sering disebut dengan Gagang Ratchetatribut:
- Material: Chrome vanadium steel
- Forwarding Angle (Degree): 5
- TEKIRO Precision Screwdriver Set (Mata Obeng)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- TEKIRO Hex Key Short Arm Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET 8 PCS MM (PENDEK) /KUNCI L SETTEKIRO Kunci L set 8 pcs pendek merupakan set kunci L yang dapat digunakan untuk membuka dan melepas baut atau sekrup dengan bentuk kepala heksagonal . Terbuat dari material berkualitas Kuat dan awet.Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2Ukuran :2 - 10 MM(2 MM), (2, 5 MM), (3 MM), (4 MM), (5 MM), (6 MM), (8 MM), (10 MM)atribut:
- Size (mm): 2 - 10
- KRISBOW Screwdriver (Obeng)Deskripsi:Screwdriver Set (10pcs) adalah obeng yang digunakan untuk membuka baut. Obeng merek Krisbow set 10pcs ini dilapisi bahan berkualitas, tahan lama, praktis, ringan, modern, dan effisien.Obeng merek Krisbow tipe Slot & Philip ini dapat digunakan untuk melepas atau mengencangkan baut atau skrup dengan cepat dan mampu meningkatkan efektivitas kerja. Obeng merek Krisbow ini sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- SATA Welding Hammer (Martil / Palu)Deskripsi:92351 Walnut Handle Welder Deslagging Hammer 0.5 lbs Product Description ●The pointed cone head is used to remove welding slag when welding workpieces ●The head is painted black and the handle is walnut
- TEKIRO Ratchet Handle (Gagang Sok Ratchet)Deskripsi:TEKIRO Ratchet Handle [3/8 Inchx7.5 Inch] adalah kelengkapan kunci socket yang digunakan untuk melepas atau memasang baut yang dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Selama proses melepas atau memasang cukup dengan cara menarik dan mendorong batang ratchetnya. Untuk mengubah arah putaran kunci sock, cukup dengan memutar kunci pembalik.Ratchet handle dan head dibuat dari besi tempa dengan drive pada salah satu sisi dan tuas pemutar yang memiliki pengatur arah putaran pada head. Standard rachet terdiri dari ukuran dan bentuk yang berbeda-beda untuk penggunaan yang berbeda-beda pula, terdiri dari swivel head, long handle, short handle, dan bent handle swivel head. Ratchet dipasang dengan drive socket untuk melepas dan memasang komponen pengikat di semua penggunaan yang cukup ruang. Yakinkan socket terpasang dengan baik ke ratchet lug. Jangan pergunakan extension pada ratchet atau memukul dengan hammer karena dapat menyebabkan kerusakan tool atau cidera. Selalu menarik ratchet, jangan didorong.TEKIRO 3/8 INCH RATCHET HANDLE 7.5 INCH merupakan suatu alat yang digunakan untuk melepas atau mengencangkan baut dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Apabila ingin merubah putaran kunci sock, cukup dengan memutar kunci pembalik.Fungsi : melepas dan mengencangkan baut atau murMaterial : Chrome VanadiumDimensi : 199mm 83mm 12mm
- SATA Interchangeable Stubby Ratchet Screwdriver SetDeskripsi:- 20-tooth high-torque ratchet, capable of bearing a higher torque- Bits in 6 different sizes equipped in the handle, meeting the needs of different working conditions- 6-piece 1inch bit set: slotted: 4mm, 5mm, 6mm Phillips: #1, #2, #3atribut:
- Made In: China
- Outside Height (cm): 0.12
- Outside Length (cm): 10
- Outside Width (cm): 3
- monotaro Power Grip Screwdriveratribut:
- Blade hardness: HRC50
- Cutting edge magnet: Yes
- Material (Shaft): Chrome vanadium
- Set Contents: Single item
- Shaft penetration: None
- Surface Treatment: Chrome-plated matte finish
- Type: Grip screwdriver
Daftar Harga monotaro screwdriver Terbaru October 2026
| monotaro Ratchet Screwdriver with Bit | Rp109.900 |
| monotaro Hex Key Ball Point Long Arm Set (Kunci L) | Rp199.900 |
| monotaro Screwdriver Set (Obeng) | Rp239.900 |
| monotaro Full Turning Ratchet Handle (Gagang Ratchet) | Rp379.900 |
| monotaro Impact Screwdriver | Rp309.900 |
| monotaro.id Lubricant Spray with Nozzle (Pelumas Anti Karat) | Rp41.900 |
| monotaro Hose remover puller | Rp189.900 |
| monotaro Telescoping ratchet handle (Gagang Ratchet Fleksibel) | Rp299.900 |
| TEKIRO Hex Key Long Arm Metric Set (Kunci L) | Rp139.900 |
| TEKIRO Hex Key Ball Point Long Arm Set (Kunci L) | Rp189.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/P101562308-1.jpg)
/41P101000145-5.jpg)
/P102248948-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/monotaro_id%20Lubricant%20Spray%20with%20Nozzle%20(Pelumas%20Anti%20Karat)/1iP105478054-5.jpg)

/P101561660-1.jpg)
/P101000424-1.jpg)
/rpP101003997-2.jpg)
%20(Gagang%20Ratchet)/P102248823-3.jpg)

/ngP102267844-2.jpg)
/rnP101003995-2.jpg)
/0eP103638014-8.jpg)
/k1P112204721-1.jpg)
/9iP101000342-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)